Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-1500-12-36

  • Zoro # G616214508


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
45 ksi
Material Grade
6061
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-1500-12-36
Zoro #
G616214508
UPC #
847554046586
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Overall Length
36 in

Details

Tensile Strength
45 ksi
Material Grade
6061
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Plate
Resistance Properties
Corrosion-Resistant
Elongation
17 %
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Material
Aluminum
Temper
T651

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 1.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.