Precision Machine-Ready Blank
Mfr # UB-6061-2000-06-06
Zoro # G216214502
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Elongation
17 %
Tensile Strength
45 ksi
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-2000-06-06
Zoro #
G216214502
UPC #
847554046746
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Thickness
2 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Details
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Elongation
17 %
Tensile Strength
45 ksi
Shape
Plate
Material
Aluminum
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Material Grade
6061
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 2 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.