Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-2000-06-12

  • Zoro # G716214484


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Tensile Strength
45 ksi
Brinell Hardness
95 HBW
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-2000-06-12
Zoro #
G716214484
UPC #
847554046753
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
2 in
Width Tolerance
+0.063 in/0 in
Overall Width
6 in

Details

Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Brinell Hardness
95 HBW
Elongation
17 %
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Heat Treatment
Tempered
Rockwell Hardness
60 HRB
Galvanized
Not Galvanized
Material
Aluminum
Yield Strength
40 ksi
Material Grade
6061
Temper
T651

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 2 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.