Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-2000-24-24

  • Zoro # G316214334


product price: $1,672.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Thickness
2 in
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-2000-24-24
Zoro #
G316214334
UPC #
847554046838
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Width
24 in
Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

System of Measurement
Inch
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Shape
Plate
Material
Aluminum
Material Grade
6061
Temper
T651
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Elongation
17 %
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 2 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.