Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0125-06-06

  • Zoro # G116214404


product price: $30.19
/ea

Key Features

Temper
T651
Heat Treatment
Tempered
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0125-06-06
Zoro #
G116214404
UPC #
847554046937
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
6 in
Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in

Details

Temper
T651
Heat Treatment
Tempered
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
7075
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Elongation
11 %
Yield Strength
63 ksi
Shape
Sheet
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.