Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0125-12-12

  • Zoro # G516214417


product price: $70.75
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Material Grade
7075
Tensile Strength
73 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0125-12-12
Zoro #
G516214417
UPC #
847554046975
Country of Origin
United States

Dimensions

Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Material Grade
7075
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Material
Aluminum
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Elongation
11 %
Temper
T651
Yield Strength
63 ksi
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.