Precision Machine-Ready Blank
Mfr # UB-7075-0190-04-12
Zoro # G116214305
product price: $41.95
/eaKey Features
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Thickness
0.19 in
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0190-04-12
Zoro #
G116214305
UPC #
847554047026
Country of Origin
United States
Dimensions
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
4 in
Width Tolerance
+0.063 in/0 in
Details
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Rockwell Hardness
80 HRB
Thickness Tolerance
Not Rated
Material Grade
7075
Tensile Strength
73 ksi
Elongation
11 %
Yield Strength
63 ksi
Temper
T651
Item
Aluminum Precision Blank
Material
Aluminum
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
System of Measurement
Inch
Brinell Hardness
150 HBW
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.