Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0190-08-08

  • Zoro # G816214346


product price: $49.45
/ea

Key Features

Thickness
0.19 in
Overall Length
8 in
Shape
Sheet
Heat Treatment
Tempered
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0190-08-08
Zoro #
G816214346
UPC #
847554047064
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Length
8 in
Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Shape
Sheet
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Temper
T651
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Elongation
11 %
Material
Aluminum
Yield Strength
63 ksi
System of Measurement
Inch
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.