Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-7075-0190-24-24

  • Zoro # G616214331


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Yield Strength
63 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0190-24-24
Zoro #
G616214331
UPC #
847554047101
Country of Origin
United States

Dimensions

Overall Width
24 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in

Details

Yield Strength
63 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Material Grade
7075
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Material
Aluminum
Item
Aluminum Precision Blank
Elongation
11 %
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.