Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-7075-0375-04-12

  • Zoro # G016214283


product price: $60.99
/ea

Key Features

Straightness Tolerance
Not Rated
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
Material Grade
7075
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0375-04-12
Zoro #
G016214283
UPC #
847554047224
Country of Origin
United States

Dimensions

Overall Length
12 in
Thickness
0.375 in
Overall Width
4 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Straightness Tolerance
Not Rated
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Material Grade
7075
Galvanized
Not Galvanized
Tensile Strength
73 ksi
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Heat Treatment
Tempered
Temper
T651
Material
Aluminum
Rockwell Hardness
80 HRB
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
Not Rated
Brinell Hardness
150 HBW
System of Measurement
Inch
Flatness Tolerance
Not Rated

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.