Precision Machine-Ready Blank
Mfr # UB-7075-0375-06-06
Zoro # G516214264
product price: $49.49
/eaKey Features
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Tensile Strength
73 ksi
Thickness
0.375 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0375-06-06
Zoro #
G516214264
UPC #
847554047231
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Thickness
0.375 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Details
Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Elongation
11 %
Material Grade
7075
Shape
Plate
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Yield Strength
63 ksi
Material
Aluminum
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.