Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-7075-0375-18-18

  • Zoro # G116214299


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Resistance Properties
Corrosion-Resistant
Width Tolerance
+0.063 in/0 in
Temper
T651
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB-7075-0375-18-18
Zoro #
G116214299
UPC #
847554047293
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
18 in
Overall Length
18 in
Thickness
0.375 in

Details

Material
Aluminum
Resistance Properties
Corrosion-Resistant
Temper
T651
Material Grade
7075
Elongation
11 %
Shape
Plate
Heat Treatment
Tempered
Item
Aluminum Precision Blank
System of Measurement
Inch
Tensile Strength
73 ksi
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.