Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-7075-0500-02-12

  • Zoro # G916214284


product price: $47.79
/ea

Key Features

Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Tensile Strength
73 ksi
Rockwell Hardness
80 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0500-02-12
Zoro #
G916214284
UPC #
847554047316
Country of Origin
United States

Dimensions

Overall Width
2 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.5 in

Details

Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Tensile Strength
73 ksi
Rockwell Hardness
80 HRB
Material Grade
7075
Elongation
11 %
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
System of Measurement
Inch
Brinell Hardness
150 HBW
Heat Treatable
Heat Treatable
Thickness Tolerance
Not Rated
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.