Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0500-08-08

  • Zoro # G316214310


product price: $90.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0500-08-08
Zoro #
G316214310
UPC #
847554047361
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Overall Length
8 in
Length Tolerance
+0.063 in/0 in
Overall Width
8 in

Details

System of Measurement
Inch
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Elongation
11 %
Shape
Plate
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Temper
T651
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.