Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0625-12-24

  • Zoro # G016214306


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
System of Measurement
Inch
Elongation
11 %
Shape
Plate
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0625-12-24
Zoro #
G016214306
UPC #
847554047484
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Overall Length
24 in
Thickness
0.625 in
Width Tolerance
+0.063 in/0 in

Details

System of Measurement
Inch
Elongation
11 %
Shape
Plate
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Temper
T651
Tensile Strength
73 ksi
Material
Aluminum
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.