Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-1000-06-06

  • Zoro # G616214843


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Temper
T651
Tensile Strength
73 ksi
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-1000-06-06
Zoro #
G616214843
UPC #
847554047637
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Width Tolerance
+0.063 in/0 in
Thickness
1 in
Overall Width
6 in

Details

Temper
T651
Tensile Strength
73 ksi
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Elongation
11 %
Material Grade
7075

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.