Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0250-02-24

  • Zoro # G416214890


product price: $67.75
/ea

Key Features

Tensile Strength
Not Rated
Rockwell Hardness
27 HRB
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0250-02-24
Zoro #
G416214890
UPC #
847554049303
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Thickness
0.25 in
Overall Length
24 in

Details

Tensile Strength
Not Rated
Item
Aluminum Precision Blank
Rockwell Hardness
27 HRB
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Fabrication
Cast
System of Measurement
Inch
Heat Treatment
Annealed
Flatness Tolerance
Not Rated
Yield Strength
Not Rated
Galvanized
Not Galvanized
Thickness Tolerance
Not Rated
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, Not Applicable, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 27 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.