Precision Machine-Ready Blank
Mfr # UB-ACTP-0250-08-08
Zoro # G716214866
product price: $75.09
/ea
Free Shipping & Returns
Key Features
Thickness
0.25 in
Overall Length
8 in
Material
Aluminum
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-ACTP-0250-08-08
Zoro #
G716214866
UPC #
847554049358
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Length
8 in
Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Width Tolerance
+0.063 in/0 in
Details
Material
Aluminum
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
System of Measurement
Inch
Item
Aluminum Precision Blank
Description
Aluminum Precision Blank, Material Aluminum, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.