Precision Machine-Ready Blank
Mfr # UB-ACTP-0250-24-48
Zoro # G516214752
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Shape
Plate
Fabrication
Cast
Width Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-ACTP-0250-24-48
Zoro #
G516214752
UPC #
847554049396
Country of Origin
United States
Dimensions
Overall Width
24 in
Width Tolerance
+0.063 in/0 in
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in
Overall Length
4 ft
Details
Item
Aluminum Precision Blank
Shape
Plate
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
System of Measurement
Inch
Description
Aluminum Precision Blank, Material Aluminum, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.