Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0375-02-24

  • Zoro # G216214762


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Cast
Straightness Tolerance
Not Rated
Width Tolerance
+0.063 in/0 in
Heat Treatment
Annealed
Rockwell Hardness
27 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0375-02-24
Zoro #
G216214762
UPC #
847554049419
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.375 in
Overall Width
2 in
Length Tolerance
+0.063 in/0 in

Details

Fabrication
Cast
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Rockwell Hardness
27 HRB
Yield Strength
Not Rated
Material
Aluminum
Tensile Strength
Not Rated
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Thickness Tolerance
Not Rated
System of Measurement
Inch
Galvanized
Not Galvanized
Mechanical Finish
Mill

Description

Aluminum Precision Blank, Aluminum, Not Applicable, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 27 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.