Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0375-04-24

  • Zoro # G016214795


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Tolerance Rating
Standard
Overall Width
4 in
Straightness Tolerance
Not Rated
Rockwell Hardness
27 HRB
Galvanized
Not Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0375-04-24
Zoro #
G016214795
UPC #
847554049426
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.375 in

Details

Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Rockwell Hardness
27 HRB
Galvanized
Not Galvanized
Heat Treatment
Annealed
Yield Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Thickness Tolerance
Not Rated
System of Measurement
Inch
Mechanical Finish
Mill
Tensile Strength
Not Rated
Item
Aluminum Precision Blank
Fabrication
Cast
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, Not Applicable, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 27 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.