Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0375-06-12

  • Zoro # G216214748


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Straightness Tolerance
Not Rated
Fabrication
Cast
Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0375-06-12
Zoro #
G216214748
UPC #
847554049440
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
6 in
Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Straightness Tolerance
Not Rated
Fabrication
Cast
Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Heat Treatment
Annealed
Tensile Strength
Not Rated
Flatness Tolerance
Not Rated
Yield Strength
Not Rated
Material
Aluminum
Item
Aluminum Precision Blank
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
27 HRB
System of Measurement
Inch
Galvanized
Not Galvanized

Description

Aluminum Precision Blank, Aluminum, Not Applicable, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 27 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.