Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0375-24-24

  • Zoro # G116214756


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
24 in
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0375-24-24
Zoro #
G116214756
UPC #
847554049495
Country of Origin
United States

Dimensions

Overall Width
24 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.375 in
Overall Length
24 in

Details

Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Shape
Plate
System of Measurement
Inch
Item
Aluminum Precision Blank

Description

Aluminum Precision Blank, Material Aluminum, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.