Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0500-06-06

  • Zoro # G616214751


product price: $57.49
/ea

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Overall Length
6 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0500-06-06
Zoro #
G616214751
UPC #
847554049549
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in

Details

Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Shape
Plate
Fabrication
Cast
Item
Aluminum Precision Blank
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.