Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0500-06-12

  • Zoro # G416214746


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width Tolerance
+0.063 in/0 in
System of Measurement
Inch
Overall Width
6 in
Yield Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0500-06-12
Zoro #
G416214746
UPC #
847554049556
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Thickness
0.5 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Material
Aluminum
System of Measurement
Inch
Yield Strength
Not Rated
Mechanical Finish
Mill
Galvanized
Not Galvanized
Heat Treatment
Annealed
Tensile Strength
Not Rated
Item
Aluminum Precision Blank
Rockwell Hardness
27 HRB
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated

Description

Aluminum Precision Blank, Aluminum, Not Applicable, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 27 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.