Precision Machine-Ready Blank
Mfr # UB-ACTP-1000-08-08
Zoro # G316214785
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Shape
Plate
System of Measurement
Inch
Overall Width
8 in
Material
Aluminum
Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-ACTP-1000-08-08
Zoro #
G316214785
UPC #
847554049716
Country of Origin
United States
Dimensions
Overall Width
8 in
Thickness
1 in
Length Tolerance
+0.063 in/0 in
Overall Length
8 in
Width Tolerance
+0.063 in/0 in
Details
Shape
Plate
System of Measurement
Inch
Material
Aluminum
Item
Aluminum Precision Blank
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.