Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # 4729

  • Zoro # G2523394


product price:  $10.39
/pk 5, $2.08/ea

Key Features

Socket Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Shoulder Diameter
1/4 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4729
Zoro #
G2523394
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Shoulder Diameter
1/4 in
Shoulder Length
5/16 in
Drive Size
#2
Head Diameter
3/8 in
Head Height
3/16 in
Thread Length
1/4 in
Shoulder Dia.
1/4 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
1/4 in
Phillips Size
#2

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Meets/Exceeds
ASME/ANSI B18.3.3
Head Style
Standard
Min. Tensile Strength (PSI)
116,000 psi
Class
2A
Type
Precision
Rockwell Hardness
B95 to B100
Shoulder Screw Type
Precision Shoulder Screw
Tensile Strength
116,000 psi
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
ASME/ANSI B18.3.3
Precision Screw
Yes
Thread Fit
2A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 10-32, Minimum Thread Length 1/4 in, Shoulder Length 5/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.