Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # 4746

  • Zoro # G2965051


product price:  $15.69
/pk 5, $3.14/ea

Key Features

Socket Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4746
Zoro #
G2965051
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
3/8 in
Shoulder Length
5/8 in
Drive Size
#3
Head Diameter
1/2 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Dia.
3/8 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
7/16 in
Phillips Size
#3

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Class
2A
Rockwell Hardness
B95 to B100
Type
Precision
Meets/Exceeds
ASME/ANSI B18.3.3
Head Style
Standard
Min. Tensile Strength (PSI)
116,000 psi
Thread Fit
2A
Dimensional Standards
ASME/ANSI B18.3.3
Shoulder Screw Type
Precision Shoulder Screw
Tensile Strength
116,000 psi
Material Grade/Class
18-8
Precision Screw
Yes
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4-20, Minimum Thread Length 7/16 in, Shoulder Length 5/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.