Zoro Select

Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel, 5 PK


product price: $37.55
/pk 5, $7.51/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Socket Head
Hex Drive
  • System of Measurement Metric
  • Thread Size M10-1.50
  • Shoulder Diameter 12 mm
  • Drive Size 6mm
  • Material Stainless Steel
See all product information

Product Information

Dimensions

Thread Size M10-1.50
Shoulder Diameter 12 mm
Shoulder Length 16 mm
Drive Size 6mm
Head Diameter 20 mm
Head Height 8 mm
Thread Length 16 mm
Shoulder Length Tolerance +0.050mm
Shoulder Dia. 12 mm
Shoulder Diameter Tolerance -0.038 mm to 0.00 mm
Dimensional Standards ASME/ANSI B18.3.3
Minimum Thread Length 16 mm

Details

System of Measurement Metric
Head Type Socket
Drive Type Hex
Material Stainless Steel
Finish Plain
Item Precision Shoulder Screw
Type Precision
Rockwell Hardness C26 to 32
Meets/Exceeds ASME/ANSI B18.3.3
Head Style Standard
Class 2A
Min. Tensile Strength (PSI) 75,000 psi
Shoulder Screw Type Precision Shoulder Screw
Material Grade/Class 416
Precision Screw Yes
Thread Pitch 1.5 mm
Tensile Strength 75,000 psi
Thread Fit 2A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 416, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.038 mm to 0.00 mm, Pack Size Small Pack, Head Height 8 mm, Head Diameter 20 mm, Dimensional Standards ASME/ANSI B18.3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.