Zoro Select

Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 4 mm Shoulder Lg, Stainless Steel, 5 PK


product price: $9.15
/pk 5, $1.83/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Socket Head
Hex Drive
  • System of Measurement Metric
  • Thread Size M3-0.50
  • Shoulder Diameter 4 mm
  • Drive Size 2mm
  • Material Stainless Steel
See all product information

Product Information

Dimensions

Thread Size M3-0.50
Shoulder Diameter 4 mm
Shoulder Length 4 mm
Drive Size 2mm
Head Diameter 6 mm
Head Height 3 mm
Thread Length 4 mm
Shoulder Dia. 4 mm
Shoulder Length Tolerance +0.050mm
Shoulder Diameter Tolerance -0.038 mm to 0.00 mm
Dimensional Standards ASME/ANSI B18.3.3
Minimum Thread Length 4 mm

Details

System of Measurement Metric
Head Type Socket
Drive Type Hex
Material Stainless Steel
Finish Plain
Item Precision Shoulder Screw
Class 2A
Meets/Exceeds ASME/ANSI B18.3.3
Rockwell Hardness C26 to 32
Head Style Standard
Min. Tensile Strength (PSI) 75,000 psi
Type Precision
Material Grade/Class 416
Thread Fit 2A
Shoulder Screw Type Precision Shoulder Screw
Tensile Strength 75,000 psi
Thread Pitch 0.5 mm
Precision Screw Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 416, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4 mm, Shoulder Length 4 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.038 mm to 0.00 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards ASME/ANSI B18.3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.