Zoro Homepage

Precleaned Replacement Bottle, 32 oz

  • Mfr # 9090-GC

  • Zoro # G3892743


product price: $20.49
/ea

Key Features

Material
glass
Capacity
32 fl oz
Features
Once Lowered Into The Liquid to Be Sampled, The Container's Cap Can Be Removed Or Replaced by Turning The Cap Removal Rod
Capacity - Imperial
32 fl oz
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9090-GC
Zoro #
G3892743
UPC #
-
Country of Origin
United States

Details

Item
Graduated Sampling Bottle
Material
glass
Capacity
32 fl oz
Features
Once Lowered Into The Liquid to Be Sampled, The Container's Cap Can Be Removed Or Replaced by Turning The Cap Removal Rod
Capacity - Imperial
32 fl oz
Pre-Cleaned
None
Autoclavable
No
Capacity - Metric
946.35 mL
Shaft Material
Aluminum
Sterile/Non-Sterile
Non-Sterile
Product Type
Replacement 1 L Graduated Sampling Bottle
Head Material
Glass

Description

Graduated Sampling Bottle, Head Material Glass, Product Type Replacement 1 L Graduated Sampling Bottle, Capacity - Metric 946.35 mL, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Once Lowered Into The Liquid to Be Sampled, The Container's Cap Can Be Removed Or Replaced by Turning The Cap Removal Rod, Standards Not Applicable, Includes Not Applicable, Shaft Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.