Shop All Press Inserts
Zoro Select
Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK
Mfr # 4ZU22
Zoro # G2596011
original price:
$6.25
15% off
new price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flange Style Flush
- Insert Diameter 29/64 in
- Overall Length 5/8 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 4ZU22
- Zoro # G2596011
- UPC # 839137005349
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Insert Diameter | 29/64 in |
Overall Length | 5/8 in |
Drill Bit Size | 7/16 in |
Thread Size | 3/8"-16 |
Maximum Hole Diameter | 0.438 in |
Details
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 5/8 in, Insert Diameter 29/64 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/16 in, Minimum Material Thickness 11/16 in, Maximum Hole Diameter 0.438 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 38 mm Bore Dia. (DHO-38SA)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0600)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464BHT188)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (4KXL7)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (1GUD1)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 1000 PK (4KXL4)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK (4ZU28)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (1GUC7)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (1GUC8)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- Zoro Select Press Inserts