Pressure Bag w/Bio-Haz Mark, 12 1/8x6.25"
- Mfr # HMS-81824
- Zoro # G8331112
product price:Â
$
999.99
/pk of 700, $1.43/ea
Free Shipping & Returns
Key Features
Color
Clear
Inside Width
6 1/4 in
Inside Length
12 1/8 in
Application
Specimen Transport
Inside Depth
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMS-81824
- Zoro #
- G8331112
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Inside Width
- 6 1/4 in
- Inside Length
- 12 1/8 in
- Inside Depth
- 10"
Details
- Item
- Pressure Bag with Bio-Hazard Marking
- Color
- Clear
- Application
- Specimen Transport
- Includes
- Pack of 700
Description
Pressure Bag with Bio-Hazard Marking, Inside Length 12 1/8 in, Inside Width 6 1/4 in, Color Clear, Inside Length Range 12 in to 13 in Length Shipping Boxes, Package Quantity 700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.