This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 10 in wc, 1/4 in Hose Barb, Steel, Black 18C807

Pressure Gauge, 0 to 10 in wc, 1/4 in Hose Barb, Steel, Black (Discontinued)

  • Mfr # 18C807
  • Zoro # G4722137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C807
Zoro #
G4722137
UPC #
190735393901
Country of Origin
China

Dimensions

Connection Size
1/4 in Hose Barb
Dial Size (In.)
2-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in

Details

Item
Pressure Gauge
Connection Location
Bottom
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Low Pressure
Range
0 to 10 in wc
Accuracy
+/-2.5%
Material
Steel
Color
Black
Gauge Primary Range Values
0 to 10
Gauge Primary Range Units
in wc
Gauge Connection Type
Hose Barb
Basic Gauge Case Material
Steel
Case Color
Black
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.1
Gauge Case Material
Steel
Basic Gauge Socket Material
Copper
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Accuracy
+/-2.50%
Gauge Sensor Material
Copper Alloy
Basic Gauge Sensor Material
Copper
Gauge Lens Material
Polycarbonate
Liquid Filled
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Smallest Graduation
0.1 in wc
Basic Gauge Lens Material
Plastic
Series
YE65
Gauge Case Color
Black
Gauge Socket Material
Copper Alloy HPb59-1
Gauge Connection Location
Bottom
Basic Gauge Wetted Parts
Copper
Primary Scale Units
in wc
Pressure Range Type
Pressure
Scale Type
Single
Dial Color
White
Lens Material
Polycarbonate
Freeze Resistant Movement
No
Pressure Gauge Type
Gas Line Pressure Test Kit
Pressure Gauge or Kit Type
Low Pressure Gas Line Test Kit
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible Process Media
Non-Corroding, Non-Clogging
Sensor Material
Copper Alloy
Accuracy Scale
Full Scale
Process Connection Location
Bottom
Primary Scale Minor Graduations
0.1
Primary Pressure Range
0 to 10
Process Connection Type
Hose Barb

Description

Pressure Gauge, Gauge Type Low Pressure Diaphragm, Dial Size 2 1/2 In., Range 0 to 10 In. WC, Connection Size 1/4 In. Hose Barb, Connection Location Lower, Smallest Graduation 0.1 In. WC, Accuracy +/-2.5 Percent, Case Material Steel, Case Color Black, Socket Material Copper Alloy HPb59-1, Tube Material Copper Alloy QSn4-0.3, Lens Material Polycarbonate, Ring Material None, Operating Temp. Range -40 to 150 Degrees F, For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.