Zoro Select
Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Aluminum, Black
Mfr # 36JV51
Zoro # G1686085
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2 in NPT
- For Use With Non-Flammable, Non-Explosive, Compatible Gas or Liquid That Will Not Block The Pressure Element, Media Compatible with Brass and Phosphor Bronze
- Gauge Application Process
- Accuracy +/- 1%
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-3114-06 - GREEN TEMPERATURE PENS)
- TRIPLETT Test Leads w/Pin Cushion Clips (79-695)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLU3)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML4)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK3)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 100 psi, 2 in dial, 1/4 in MNPT, Plastic, Black (4FLU1)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP8)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ9)
- SSI Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (MG1-3000-A-9V-R)
- Zoro Select Pressure Gauges