This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black 18C772

Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (Discontinued)

  • Mfr # 18C772
  • Zoro # G4739761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C772
Zoro #
G4739761
UPC #
190735393567
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
4-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in

Details

Connection Location
Bottom
Item
Pressure Gauge
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Mechanical Contractors/HVAC
Range
0 to 1000 psi
Accuracy
+/-1.0%
Material
Nylon
Color
Black
Gauge Primary Range Values
0 to 1000
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Max. Pressure (PSI)
1000
Basic Gauge Lens Material
Glass
Gauge Socket Material
Copper Alloy HPb59-1
Gauge Connection Location
Bottom
Gauge Case Material
Nylon
Gauge Case Color
Black
Gauge Primary Range Smallest Graduation
10
Basic Gauge Socket Material
Copper
Basic Gauge Wetted Parts
Copper
Basic Gauge Sensor Material
Copper
Gauge Accuracy
+/-1.00%
Gauge Sensor Material
Copper Alloy
Operating Temp. Range
-40 Degrees to 200 Degrees F
Series
Y120TNYL
Pressure and Vacuum Gauge Type
Pressure Gauge
Smallest Graduation
10 psi
Gauge Lens Material
Tempered Glass
Liquid Filled
No
Gauge Panel Mountable
No
Calibration Certificate Included
No
Socket Material
Copper Alloy HPb59-1
Lens Material
Tempered Glass

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Nylon, Lens Material Tempered Glass, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.