This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Aluminum, Black 18C826

Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Aluminum, Black (Discontinued)

  • Mfr # 18C826
  • Zoro # G4739576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C826
Zoro #
G4739576
UPC #
190735394090
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
6
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
6 in
Process Connection Size
1/4 in
Nominal Dial Size
6 in

Details

Item
Altitude Pressure Gauge
Connection Location
Bottom
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Altitude
Range
0 to 160 psi, 0 to 370 ft wc
Accuracy
+/-0.5%
Material
Cast aluminum
Color
Black
Gauge Primary Range Values
0 to 160
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Gauge Connection Location
Bottom
Gauge Accuracy
+/-0.50%
Liquid Filled
No
Basic Gauge Wetted Parts
Copper
Max. Pressure (PSI)
160
Gauge Lens Material
Tempered Glass
Gauge Case Color
Black
Gauge Sensor Material
Copper Alloy
Gauge Socket Material
Copper Alloy HPb59-1
Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Lens Material
Glass
Gauge Panel Mountable
No
Basic Gauge Sensor Material
Copper
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
Gauge Special Options
Red Set Pointer
Gauge Secondary Range Units
ft H2O
Gauge Case Material
Stainless Steel
Basic Gauge Socket Material
Copper
Gauge Secondary Range Values
0 to 370
Pressure and Vacuum Gauge Type
Pressure Gauge
Smallest Graduation
2 psi
Series
Y150TDAL
Process Connection Gender
Male
Dial Color
White
Removable Bezel
No
Blowout Safety Back
No
Pressure Gauge Type
Altitude Gauge
Secondary Pressure Range
0 to 160
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Scale Type
Dual
Process Connection Type
NPT
Primary Pressure Range
0 to 370
Primary Scale Units
ft wc
IP/NEMA Rating
Not Rated
Adjustable Pointer
No
Pressure Range Type
Pressure
Reads Head Pressure
No
Freeze Resistant Movement
No
Panel-Mountable
No
Process Connection Location
Bottom
Lens Material
Glass
Sensor Material
Copper
Process Temperature Range
-40 Degrees to 200 Degrees F
Hazardous Location Rating
Not Rated
Secondary Scale Units
psi
Accuracy Scale
Full Scale
Includes Mounting Hardware
No

Description

Pressure Gauge, Gauge Type Altitude, With Red Set Pointer, Dial Size 6 In., Range 0 to 160 psi, 0 to 370 Ft H2O, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest Graduation 2 psi, Accuracy +/-0.5 Percent, Case Material Cast Aluminum, Case Color Black, Socket Material Copper Alloy HPb59-1, Tube Material Copper Alloy QSn4-0.3, Lens Material Tempered Glass, Ring Material Stainless Steel, Operating Temp. Range -40 Degrees to 200 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.