Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black
Mfr # 18C801
Zoro # G4739296
original price:
$32.05
10% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application For Inert Gases
- Accuracy +/-1.5%
Product Information
- Brand Zoro Select
- MFR # 18C801
- Zoro # G4739296
- UPC # 190735393840
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Description
Low Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Sensor Type Diaphragm, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Low Pressure Gauge
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Mtl Ot Static Shielding Bg, 10x12, PK100 (1501012)
- EXTECH Stroboscope, Digital, 100-10,000 RPM, NIST (461830-NIST)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGE7)
- TESTO Testo 400, Universal IAQ Instrument (0560 0400)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 30 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ5)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP9)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU6)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA1)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLV9)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Plastic, Black (4FLT1)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR7)
- Zoro Select Pressure Gauges