Zoro Homepage

Pressure Gauge, 0 to 60 psi, 1/2 in NPT Lower Location, Polypropylene Case Material

  • Mfr # 36JV28

  • Zoro # G1686310


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Lower
Process Connection Size
1/2 in NPT
Gauge Case Material
Polypropylene
Lens Material
Safety Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36JV28
Zoro #
G1686310
UPC #
190735475102
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Lower
Gauge Case Material
Polypropylene
Lens Material
Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Smallest Graduation
0.5 psi
Calibration Certificate Included
No
Gauge Application
Process
Gauge Special Options
Pressure Relief Back
Graduations
0.50 psi
Case Color
Black
Gauge Primary Range Smallest Graduation
0.5
For Use With
Non-Flammable, Non-Explosive, Compatible Gas or Liquid That Will Not Block The Pressure Element, Media Compatible with Brass and Phospher Bronze
Pressure Range
0 to 60 PSI
Socket Material
Brass
Case Material
Polypropylene
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Pressure Range Type
Pressure Gauge
Sensor Material
Bronze
Operating Temperature Range
-40 Degrees to 158 Degrees F

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Polypropylene, Lens Material Safety Glass, Socket Material Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products