Zoro Homepage

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-254O

  • Zoro # G815544741


product price: $47.19
/ea

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-311D-254O
Zoro #
G815544741
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
4000
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Includes
Vent Plug
Socket Material
335 Stainless Steel
Case Material
Stainless Steel
Case Color
Matallic
Process Connection Gender
Male
Pressure Range Type
Pressure
Sensor Material
316L Stainless Steel
Dial Color
White
Pointer Color
Black
NEMA Enclosure Rating
No Enclosure
Secondary Scale Units
bar
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Vacuum Measurement - Minimum
0 psi
Includes Calibration Certificate
No
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
2,000 psi
Field Fillable
Yes
Compatible with Series
PRO-310
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Vacuum Measurement - Maximum
2,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Pressure Gauge, Accuracy 1 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material 335 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 4000, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.