Zoro Homepage

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311L-254G

  • Zoro # G515544713


product price: $47.19
/ea

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-311L-254G
Zoro #
G515544713
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
4000
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Socket Material
345 Stainless Steel
Case Color
Matallic
Case Material
Stainless Steel
Includes
Vent Plug
Pointer Color
Black
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Dial Color
White
Process Connection Gender
Male
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Minimum
0 psi
Field Fillable
No
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Compatible with Series
PRO-310
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
200 psi

Description

Pressure Gauge, Accuracy 1 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Socket Material 345 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 4000, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.