Zoro Homepage

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # SEP-101D-204E

  • Zoro # G415544707


product price: $4.49
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
SEP 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP-101D-204E
Zoro #
G415544707
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 in

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100 Grade B, Series SEP 100, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.