Zoro Homepage

Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-204F

  • Zoro # G915544719


product price: $4.79
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
SEP 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP-102D-204F
Zoro #
G915544719
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 in

Details

Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
SEP 100
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Includes
Plastic Case
Socket Material
Copper Alloy
Case Material
ABS plastic
Case Color
Black
Dial Color
White
Sensor Material
Copper Alloy
Pressure Range Type
Pressure
Process Connection Gender
Male
Pointer Color
Black
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
160 psi
Accuracy Grade
ASME B40.100 Grade B
Secondary Scale Units
bar
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Series
Utility Gauge
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 bar
Includes Calibration Certificate
No
Secondary Scale Vacuum Measurement - Maximum
11 bar
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100 Grade B, Series SEP 100, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.