Shop ZORO SELECT

Pressure Gauge, 2.44" dia.

  • Mfr # 914D03
  • Zoro # G424147005

product price: 
$
27.99
/ea

Key Features

Case Material
304 Stainless Steel
Process Media Temperature - Minimum
0 Degrees F
Includes Vent Plug
Yes
Process Connection Size
1/4 in
Process Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D03
Zoro #
G424147005
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Depth
1.29 in
Case Diameter
2.44 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Case Material
304 Stainless Steel
Process Media Temperature - Minimum
0 Degrees F
Includes Vent Plug
Yes
Process Connection Type
NPT
Sensor Material
316 Stainless Steel
Bezel Material
Bayonet
Resistance Properties
Dust Resistant
Primary Scale Numeric Increments
50
Cleaned for Oxygen Service
No
Operating Temperature - Minimum
0 Degrees F
Over-Pressure Limit
25%
Process Media Temperature - Maximum
140 Degrees F
Process Connection Gender
Male
Case Color
Metallic
Primary Scale Pressure Measurement - Minimum
0 psi
Lens Material
Polycarbonate
Dial Face Material
Aluminum
Pointer Material
Aluminum
Primary Scale Pressure Measurement - Maximum
300 psi
Bezel Mounting Type
Bayonet
Field Fillable
No
Scale Type
Single
Process Connection Location
Bottom
Bezel Gasket Material
Silicone
Accuracy
+/-1.5%
Primary Scale Minor Graduations
5
Pointer Color
Black
Pressure Gauge Type
Commercial Pressure Gauge
Case Liquid
Glycerin
Item
Pressure Gauge
Panel-Mountable
No
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Operating Temperature - Maximum
150 Degrees F
Accuracy Grade
ASME B40.100
Freeze Resistant Movement
No
Removable Bezel
Yes
Socket Material
316L Stainless Steel
Primary Scale Color
Black
Primary Scale Units
psi
Liquid-Filled Case
Yes
Pressure Range Type
Pressure
Blowout Safety Back
Yes
IP Rating
IP65

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.