Shop ZORO SELECT

Pressure Gauge, 2.58" dia.

  • Mfr # 914D15
  • Zoro # G824146998

product price: 
$
34.59
/ea

Key Features

Case Liquid
None
Dial Face Material
Aluminum
Pointer Color
Black
Freeze Resistant Movement
No
Process Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D15
Zoro #
G824146998
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.58 in
Case Depth
1.29 in
Nominal Dial Diameter
2 1/2 in
Manufacturer Warranty Length
1 yr

Details

Case Liquid
None
Dial Face Material
Aluminum
Pointer Color
Black
Freeze Resistant Movement
No
Process Connection Gender
Male
Sensor Material
Copper Alloy
Blowout Safety Back
No
Primary Scale Pressure Measurement - Maximum
60 in wc
Bezel Mounting Type
No Bezel
Operating Temperature - Maximum
150 Degrees F
Sensor Type
Bellows
Resistance Properties
Dust Resistant
Case Material
Steel
Pressure Gauge Type
Low Pressure Gauge
Removable Bezel
No
Accuracy Grade
ASME B40.100
Primary Scale Numeric Increments
10
Process Media Temperature - Minimum
0 Degrees F
Lens Material
Polycarbonate
Pointer Material
Aluminum
Case Color
Black
Pressure Range Type
Pressure
Over-Pressure Limit
25%
Field Fillable
No
Scale Type
Single
Cleaned for Oxygen Service
No
IP Rating
IP54
Panel-Mountable
No
Operating Temperature - Minimum
0 Degrees F
Primary Scale Units
in wc
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Minor Graduations
1
Case Finish
Powder coating
Process Connection Type
NPT
Primary Scale Pressure Measurement - Minimum
0 in wc
Liquid-Filled Case
No
Includes Calibration Certificate
No
Primary Scale Color
Black
Process Connection Location
Bottom
Socket Material
Brass
Accuracy
+/-2-1-2%
Item
Pressure Gauge
Includes Vent Plug
No

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.