Shop ZORO SELECT

Pressure Gauge, 2.44" dia.

  • Mfr # 914D07
  • Zoro # G524147004

product price: 
$
27.99
/ea

Key Features

Case Liquid
None
Pressure Gauge Type
Commercial Pressure Gauge
Nominal Dial Diameter
2 1/2 in
Accuracy Grade
ASME B40.100
Freeze Resistant Movement
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D07
Zoro #
G524147004
UPC #
-
Country of Origin
China
Case Liquid
None
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Grade
ASME B40.100
Freeze Resistant Movement
No
Process Connection Type
NPT
Primary Scale Color
Black
Pointer Color
Black
Primary Scale Numeric Increments
20
Resistance Properties
Dust Resistant
Dial Face Material
Aluminum
Removable Bezel
No
Primary Scale Units
psi
Over-Pressure Limit
25%
Case Material
304 Stainless Steel
Sensor Material
316 Stainless Steel
Liquid-Filled Case
No
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Primary Scale Minor Graduations
4
Process Connection Location
Bottom
Pressure Range Type
Pressure
Bezel Mounting Type
Crimped
Item
Pressure Gauge
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Lens Material
Polycarbonate
Includes Calibration Certificate
No
Socket Material
316L Stainless Steel
Blowout Safety Back
Yes
Case Color
Metallic
Process Media Temperature - Maximum
140 Degrees F
Bezel Material
Crimped
Panel-Mountable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Pointer Material
Aluminum
Primary Scale Pressure Measurement - Maximum
200 psi
Accuracy
+/-1.6%
Process Media Temperature - Minimum
0 Degrees F
Includes Vent Plug
Yes
Operating Temperature - Minimum
0 Degrees F
Bezel Gasket Material
Silicone
Field Fillable
No
Scale Type
Single

Dimensions

Nominal Dial Diameter
2 1/2 in
Case Diameter
2.44 in
Manufacturer Warranty Length
1 yr
Process Connection Size
1/4 in
Case Depth
1.25 in

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.