Pressure Gauge, 2.44" dia.

  • Mfr # 914D08
  • Zoro # G524146991
product price: 
$
27.99
/ea

Key Features

Process Connection Location
Bottom
Operating Temperature - Maximum
150 Degrees F
Includes Calibration Certificate
No
Lens Material
Polycarbonate
Bezel Mounting Type
Crimped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D08
Zoro #
G524146991
UPC #
-
Country of Origin
China

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in
Case Diameter
2.44 in
Manufacturer Warranty Length
1 yr
Case Depth
1.25 in

Details

Process Connection Location
Bottom
Item
Pressure Gauge
Operating Temperature - Maximum
150 Degrees F
Includes Calibration Certificate
No
Lens Material
Polycarbonate
Bezel Mounting Type
Crimped
Process Media Temperature - Maximum
140 Degrees F
Panel-Mountable
No
Scale Type
Single
Removable Bezel
No
Accuracy Grade
ASME B40.100
Over-Pressure Limit
25%
Case Color
Metallic
Case Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Primary Scale Units
psi
Pointer Material
Aluminum
Dial Face Material
Aluminum
Primary Scale Color
Black
Process Connection Type
NPT
Socket Material
316L Stainless Steel
Includes Vent Plug
Yes
Process Connection Gender
Male
Field Fillable
No
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Color
Black
Bezel Gasket Material
Silicone
Process Media Temperature - Minimum
0 Degrees F
Freeze Resistant Movement
No
Primary Scale Numeric Increments
10
IP Rating
IP65
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Primary Scale Minor Graduations
1
Liquid-Filled Case
Yes
Resistance Properties
Dust Resistant
Blowout Safety Back
Yes
Operating Temperature - Minimum
0 Degrees F
Bezel Material
Crimped
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy
+/-1.6%
Sensor Material
316 Stainless Steel
Primary Scale Pressure Measurement - Maximum
60 psi

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products