Shop ZORO SELECT

Pressure Gauge, 2.44" dia.

  • Mfr # 914D10
  • Zoro # G724147002

product price: 
$
27.99
/ea

Key Features

Removable Bezel
No
Case Material
304 Stainless Steel
Liquid-Filled Case
Yes
Process Connection Location
Bottom
Blowout Safety Back
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D10
Zoro #
G724147002
UPC #
-
Country of Origin
China
Removable Bezel
No
Case Material
304 Stainless Steel
Liquid-Filled Case
Yes
Process Connection Location
Bottom
Blowout Safety Back
Yes
Accuracy Grade
ASME B40.100
Scale Type
Single
Panel-Mountable
No
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Bezel Material
Crimped
Primary Scale Numeric Increments
20
Sensor Type
Bourdon Tube
Primary Scale Pressure Measurement - Minimum
0 psi
Process Connection Type
NPT
Process Connection Gender
Male
Lens Material
Polycarbonate
Process Media Temperature - Maximum
140 Degrees F
Pointer Color
Black
Item
Pressure Gauge
Primary Scale Color
Black
Operating Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Bezel Gasket Material
Silicone
Primary Scale Units
psi
Includes Vent Plug
Yes
Resistance Properties
Dust Resistant
Over-Pressure Limit
25%
Pointer Material
Aluminum
Sensor Material
316 Stainless Steel
Primary Scale Minor Graduations
2
Operating Temperature - Maximum
150 Degrees F
Includes Calibration Certificate
No
Case Liquid
Glycerin
Accuracy
+/-1.6%
Socket Material
316L Stainless Steel
Freeze Resistant Movement
No
IP Rating
IP65
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Case Color
Metallic
Process Media Temperature - Minimum
0 Degrees F
Pressure Range Type
Pressure
Bezel Mounting Type
Crimped

Dimensions

Case Diameter
2.44 in
Case Depth
1.25 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.