Shop ZORO SELECT

Pressure Gauge, 2.58" dia.

  • Mfr # 914D12
  • Zoro # G424146992

product price: 
$
34.59
/ea

Key Features

Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Dust Resistant
Field Fillable
No
Operating Temperature - Minimum
0 Degrees F
Process Connection Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D12
Zoro #
G424146992
UPC #
-
Country of Origin
China
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Dust Resistant
Field Fillable
No
Operating Temperature - Minimum
0 Degrees F
Process Connection Location
Bottom
Blowout Safety Back
No
Process Connection Type
NPT
Primary Scale Units
in wc
Includes Vent Plug
No
Primary Scale Pressure Measurement - Maximum
15 in wc
Sensor Type
Bellows
Includes Calibration Certificate
No
Pointer Color
Black
Primary Scale Numeric Increments
5
Process Connection Gender
Male
Primary Scale Pressure Measurement - Minimum
0 in wc
Pointer Material
Aluminum
Primary Scale Minor Graduations
0.2
Case Color
Black
Socket Material
Brass
Panel-Mountable
No
Accuracy
+/-2-1-2%
Item
Pressure Gauge
Removable Bezel
No
Lens Material
Polycarbonate
Cleaned for Oxygen Service
No
Process Media Temperature - Maximum
140 Degrees F
Scale Type
Single
Case Finish
Powder coating
Process Media Temperature - Minimum
0 Degrees F
Pressure Gauge Type
Low Pressure Gauge
Dial Face Material
Aluminum
Case Liquid
None
Bezel Mounting Type
No Bezel
Case Material
Steel
IP Rating
IP54
Over-Pressure Limit
25%
Sensor Material
Copper Alloy
Liquid-Filled Case
No
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100
Primary Scale Color
Black

Dimensions

Process Connection Size
1/4 in
Case Depth
1.29 in
Nominal Dial Diameter
2 1/2 in
Case Diameter
2.58 in
Manufacturer Warranty Length
1 yr

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.