Pressure Gauge, 2.58" dia.

  • Mfr # 914D13
  • Zoro # G624146969
product price: 
$
34.59
/ea

Key Features

Includes Calibration Certificate
No
IP Rating
IP54
Case Liquid
None
Sensor Material
Copper Alloy
Dial Face Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D13
Zoro #
G624146969
UPC #
-
Country of Origin
China
Includes Calibration Certificate
No
IP Rating
IP54
Item
Pressure Gauge
Case Liquid
None
Sensor Material
Copper Alloy
Dial Face Material
Aluminum
Primary Scale Units
in wc
Operating Temperature - Maximum
150 Degrees F
Freeze Resistant Movement
No
Panel-Mountable
No
Process Connection Type
NPT
Pressure Range Type
Pressure
Primary Scale Numeric Increments
5
Pointer Color
Black
Resistance Properties
Dust Resistant
Process Media Temperature - Minimum
0 Degrees F
Case Color
Black
Accuracy
+/-2-1-2%
Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Maximum
30 in wc
Socket Material
Brass
Case Finish
Powder coating
Includes Vent Plug
No
Primary Scale Minor Graduations
0.5
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Blowout Safety Back
No
Case Material
Steel
Pointer Material
Aluminum
Bezel Mounting Type
No Bezel
Operating Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc
Primary Scale Color
Black
Pressure Gauge Type
Low Pressure Gauge
Removable Bezel
No
Scale Type
Single
Process Connection Gender
Male
Sensor Type
Bellows
Lens Material
Polycarbonate
Liquid-Filled Case
No
Process Media Temperature - Maximum
140 Degrees F
Field Fillable
No
Process Connection Location
Bottom

Dimensions

Manufacturer Warranty Length
1 yr
Case Depth
1.29 in
Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in
Case Diameter
2.58 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.